Order Entry
Austria
Orders LinkContactUsLinkComponent
Spoon spatulas

Spoon spatulas

210 mm, Red
Catalog # 231-2414
Supplier:   KARTELL
Spoon spatulas
Catalog # 231-2414
Supplier:  KARTELL
Spoon spatulas
Spoon spatulas

210 mm, Red

Price
44,70 €
Log in for availability
1 * 10 ST
Product Details & Documents

Polyamide, fibreglass reinforced, red.

  • Good chemical resistance
  • Heat resistance up to +100 °C (up to +180 °C for short periods)
  • Robust, flexible

Certifications: DIN 12890

Documents

Specifications
  • Colour:
    Red
  • Length:
    210 mm
  • Seq:
    03
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.