Process pH combination electrodes
pH combination electrode, with dome membrane, H 8281 HD, 2 - 13, 0...+100 °C, Glass, Referid®, KPG annular gap, 12×120 mm, Screw plug head
Catalog # 662-1216
Supplier: SI Analytics
Jump to:
Product Details & Documents
Specifications
- Connection:Screw plug head
- Ø×L:12×120 mm
- Type:H 8281 HD
- Description:pH combination electrode, with dome membrane
- Material:Glass
- Seq:23
- Diaphr.:KPG annular gap
- Electrolyte:Referid®
- Temp.:0...+100 °C
- pH:2 - 13



