Columns, TSK-Gel® Amide-80
Amide-80, 80 Å, 5 µm, 2,00 mm, 250 mm
Catalog # 554-1415
Supplier: TOSOH Bioscience
Jump to:
Product Details & Documents
Stainless steel columns with non-ionic carbamoyl [-C(NH₂)O] groups on a silica gel basis suitable for the separation of hydrophilic and polar compounds.
Max. pressure: 150 kg/cm²
Organic solvents: 0–100%
pH: 2 to 7,5
Salt concentration: 100 mM
Temperature stability: 4 - 80 °C
Specifications
- Ø int.:2,00 mm
- Particle Size:5 µm
- Pore size:80 Å
- Description:Amide-80
- Length:250 mm
- Seq:11
Accessories
Product Information
- Catalog #Ø int.LengthAvailabilityPrice
- Guard cartridge holder for 2 mm I-Ø guard cartridgesGuard cartridge holder for 2 mm I-Ø guard cartridgesTOYO00193082,00 mm15 mmLog in for availability1 * 1 ST - 474,00 €
Product Information
- Catalog #Ø int.LengthAvailabilityPrice
- Guard cartridge for 2 mm I-Ø columnsGuard cartridge for 2 mm I-Ø columnsTOYO00218622,00 mm10 mmLog in for availability1 * 3 ST - 427,00 €



