Columns, TSK-Gel® Amide-80
Amide-80, Guard column, 80 Å, 5 µm, 4,60 mm, 10 mm
Artikelnr. 554-1650
Anbieter: TOSOH Bioscience
Jump to:
Product Details & Documents
Stainless steel columns with non-ionic carbamoyl [-C(NH₂)O] groups on a silica gel basis suitable for the separation of hydrophilic and polar compounds.
Max. pressure: 150 kg/cm²
Organic solvents: 0–100%
pH: 2 to 7,5
Salt concentration: 100 mM
Temperature stability: 4 - 80 °C
Specifications
- Column Format:Guard column
- Ø int.:4,60 mm
- Particle Size:5 µm
- Pore size:80 Å
- Description:Amide-80
- Length:10 mm
- Seq:01
Accessories
Product Information
- Artikelnr.DescriptionØ int.LengthVerfügbarkeitPreis
- TOYO0019308Guard cartridge holder for 2 mm I-Ø guard cartridges2,00 mm15 mmLog in for availability1 * 1 ST - 474,00 €
Product Information
- Artikelnr.DescriptionØ int.LengthVerfügbarkeitPreis
- TOYO0021862Guard cartridge for 2 mm I-Ø columns2,00 mm10 mmLog in for availability1 * 3 ST - 427,00 €



