Order Entry
Austria
Orders LinkContactUsLinkComponent
Columns, TSK-Gel® NPH

Columns, TSK-Gel® NPH

DEAE-NPR (IEX), 2,5 µm, 4,60 mm, 35 mm
Catalog # 554-1621
Supplier:   TOSOH Bioscience
Columns, TSK-Gel® NPH
Catalog # 554-1621
Supplier:  TOSOH Bioscience
Columns, TSK-Gel® NPH
Columns, TSK-Gel® NPH

DEAE-NPR (IEX), 2,5 µm, 4,60 mm, 35 mm

Price
1 490,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stainless steel columns on polymer basis.

Documents

Specifications
  • Ø int.:
    4,60 mm
  • Particle Size:
    2,5 µm
  • Description:
    DEAE-NPR (IEX)
  • Length:
    35 mm
  • Seq:
    3