Reference electrodes, Radiometer Analytical
−10...+100 °C, REF201, red-rod reference, Glass, Sat. KCl, refillable, Banana plug, 1 m fixed cable, 7,5×103 mm, General purposes
Catalog # HACHE21M009
Supplier: Hach
Springe zu:
Product Details & Documents
Radiometer Analytical reference electrodes are available with a variety of reference systems and liquid junctions.
- Liquid junction: porous pin
- Red-Rod technology provides a reproducible, fast and accurate response
- Calomel reference electrode can be used for special purposes
* These electrodes contain mercury, please dispose according to regulations.
** Screw cap electrodes require an external connection cable for connection to a meter.
Spezifikationen
- Connection:Banana plug, 1 m fixed cable
- Ø×L:7,5×103 mm
- For:General purposes
- Type:REF201, red-rod reference
- Material:Glass
- Seq:06
- Electrolyte:Sat. KCl, refillable
- Temp.:−10...+100 °C
Accessories
Produktinformationen
- Catalog #LengthAvailabilityPrice
- Electrode connection cable, CL111, for connecting screw cap electrodes (S7) to banana instrument socketsElectrode connection cable, CL111, for connecting screw cap electrodes (S7) to banana instrument socketsHACHA94L1111 mEinloggen für Verfügbarkeit1 * 1 ST - 69,20 €
Produktinformationen
- Catalog #LengthAvailabilityPrice
- Electrode connection cable, CL114, for connecting screw cap electrodes (S7) to BNC instrument socketsElectrode connection cable, CL114, for connecting screw cap electrodes (S7) to BNC instrument socketsHACHA94L1141 mEinloggen für Verfügbarkeit1 * 1 ST - 108,00 €
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



