Order Entry
Austria
Orders LinkContactUsLinkComponent
Microplates, 96-well | Avantor

Microplates, 96-well

U-bottom (chimney well), natural, Red, -
  GREI650203_100
Microplates, 96-well
  GREI650203_100
Microplates, 96-well
Microplates, 96-well

U-bottom (chimney well), natural, Red, -

 
278,00 €
   
1 * 100 ST
 

PP, untreated, without lid. These microplates are ideal for storage of DNA or RNA, stock cultures, and long-term storage of active agents. Versions available sterile or non sterile and with round, conical or flat bottom well shape.

  • Uniform external dimensions with 9 mm well to well spacing
  • Alphanumeric well coding
  • High chemical and temperature resistance (−196 to +121 °C)
  • Sealable with adhesive films, heat seals or CapMats
  • RNase- and DNase-free
 
  • Sterile:
    -
  • Colour:
    Red
  • Description:
    U-bottom (chimney well), natural
  • Seq:
    05
  • Cat. No.:
    GREI650203_100
  • Total volume:
    355 µl
  • Working volume:
    50 - 300 µl
  • Well profile:
    U-bottom