Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Micro-Ostwald viscometers

1,2 - 18 mm²/s, 0,03 K, 290 mm, 0,60 mm
Catalog # SCOI285404314
Supplier:   SI Analytics
Micro-Ostwald viscometers
Catalog # SCOI285404314
Supplier:  SI Analytics
Micro-Ostwald viscometers
Micro-Ostwald viscometers

1,2 - 18 mm²/s, 0,03 K, 290 mm, 0,60 mm

Price
413,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These Micro-Ostwald viscometers are available as calibrated for either manual or automatic measurements and uncalibrated models.

Suitable for measurements of small liquid quantities with extreme formation of foam.

Specifications
  • Range:
    1,2 - 18 mm²/s
  • Length:
    290 mm
  • Seq:
    007
  • Constant:
    0,03 K
  • Ø int.:
    0,60 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Polyamide bracket holder for routine viscometers, Cannon-Fenske reverse flow viscometers and Ostwald viscometers
    Polyamide bracket holder for routine viscometers, Cannon-Fenske reverse flow viscometers and Ostwald viscometers
    442-1233
    Log in for availability
    1 * 1 ST - 76,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Silicone ring (i.Ø - o.Ø = 6 - 16 mm)
    Silicone ring (i.Ø - o.Ø = 6 - 16 mm)
    442-1235
    Log in for availability
    1 * 1 ST - 14,50 €

Product Information

  • Catalog #
    Availability
    Price
  • Silicone ring (i.Ø - o.Ø = 4 - 10 mm)
    Silicone ring (i.Ø - o.Ø = 4 - 10 mm)
    442-1234
    Log in for availability
    1 * 1 ST - 12,10 €

Product Information

  • Catalog #
    Availability
    Price
  • Silicone ring (i.Ø - o.Ø = 8 - 16 mm)
    Silicone ring (i.Ø - o.Ø = 8 - 16 mm)
    442-1236
    Log in for availability
    1 * 1 ST - 12,10 €

Product Information

  • Catalog #
    Availability
    Price
  • Silicone ring (i.Ø - o.Ø = 10 - 16 mm)
    Silicone ring (i.Ø - o.Ø = 10 - 16 mm)
    442-1237
    Log in for availability
    1 * 1 ST - 13,40 €