Conductivity cells, Radiometer Analytical
Conductivity cell, 4-pole, with temp. sensor, CDC866T, 4-pole, 1,0 cm⁻¹, Epoxy, 12×103 mm, MAB6 plug head, fixed cable, General purpose, field use
HACHE61M015
: Hach
Range of conductivity cells for a wide variety of applications.
- Two-pole cells: traditional design based on two plates of platinum; ideal for routine measurement of conductivity and for use with a sample changer due to the easy rinsing
- three-pole cells: three platinum rings which facilitate optimal shielding during measurement
- four-pole cells: four platinum rings ensure accurate results over several decades of conductivity with a single cell using just one calibration
- four-pole cells are particularly recommended when performing high conductivity measurements
- Connection:MAB6 plug head, fixed cable
- Ø×L:12×103 mm
- For:General purpose, field use
- Type:CDC866T, 4-pole
- Description:Conductivity cell, 4-pole, with temp. sensor
- Material:Epoxy
- Seq:11
- Cell constant:1,0 cm⁻¹



