Order Entry
Austria
Orders LinkContactUsLinkComponent
Conductivity cells, Radiometer Analytical

Conductivity cells, Radiometer Analytical

Conductivity cell, 2-pole, CDC241-9, 2-pole, 1,0 cm⁻¹, Glass, 12×103 mm, Screw cap, Viscous titrations
Catalog # HACHE61M008
Supplier:   Hach
Conductivity cells, Radiometer Analytical
Catalog # HACHE61M008
Supplier:  Hach
Conductivity cells, Radiometer Analytical
Conductivity cells, Radiometer Analytical

Conductivity cell, 2-pole, CDC241-9, 2-pole, 1,0 cm⁻¹, Glass, 12×103 mm, Screw cap, Viscous titrations

Price
528,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Range of conductivity cells for a wide variety of applications.

  • Two-pole cells: traditional design based on two plates of platinum; ideal for routine measurement of conductivity and for use with a sample changer due to the easy rinsing
  • three-pole cells: three platinum rings which facilitate optimal shielding during measurement
  • four-pole cells: four platinum rings ensure accurate results over several decades of conductivity with a single cell using just one calibration
  • four-pole cells are particularly recommended when performing high conductivity measurements
Specifications
  • Connection:
    Screw cap
  • Ø×L:
    12×103 mm
  • For:
    Viscous titrations
  • Type:
    CDC241-9, 2-pole
  • Description:
    Conductivity cell, 2-pole
  • Material:
    Glass
  • Seq:
    02
  • Cell constant:
    1,0 cm⁻¹
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.