Order Entry
Austria
Orders LinkContactUsLinkComponent
Test tubes

Test tubes

3 ml, 70 mm, 11 mm
Catalog # LPIT118011
Supplier:   LP ITALIANA
Test tubes
Catalog # LPIT118011
Supplier:  LP ITALIANA
Test tubes
Test tubes

3 ml, 70 mm, 11 mm

Price
340,00 €
Log in for availability
1 * 6.000 ST
This product has been blocked by your organization. Please contact your purchasing department for more information
Product Details & Documents

PS, clear or PP, transparent. Universal tubes for a wide range of laboratory and production applications.

  • Good chemical resistance
  • Good temperature resistance

Ideal for sampling for laboratory testing.

Specifications
  • Ext.Ø:
    11 mm
  • Capacity:
    3 ml
  • Length:
    70 mm
Accessories

Product Information

  • Catalog #
    Material
    For Ø ext.
    Availability
    Price
  • Stoppers for RIA test tubes
    Stoppers for RIA test tubes
    LPIT112430
    PE
    11 mm
    Log in for availability
    1 * 12.000 ST - 325,00 €