Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Cooling systems, CoolSafe™

CoolSafe™ chambers, aluminium, 0,2/0,5 and 1,5 ml tubes, 79 (20 for 1,5 ml/35 for 0,5 ml/24 for 0,2 ml), 156×79×38 mm
Catalog # DIVECHAM-5000
Supplier:   DIVERSIFIED BIOTECH
Cooling systems, CoolSafe™
Catalog # DIVECHAM-5000
Cooling systems, CoolSafe™
Cooling systems, CoolSafe™

CoolSafe™ chambers, aluminium, 0,2/0,5 and 1,5 ml tubes, 79 (20 for 1,5 ml/35 for 0,5 ml/24 for 0,2 ml), 156×79×38 mm

Price
620,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Polystyrene cool safe box, aluminium cooling chamber.

  • Durable
  • Temperature stable
  • Corrosion resistant

Cooling system designed for 0,2 ml tubes (strips), 96 and 384 well microplates, 0,5, 1,5 and 5,0 ml tubes. Cool bricks with different temperature zones 1 or −10 °C.

Specifications
  • For:
    0,2/0,5 and 1,5 ml tubes
  • No. of Holes:
    79 (20 for 1,5 ml/35 for 0,5 ml/24 for 0,2 ml)
  • Description:
    CoolSafe™ chambers, aluminium
  • Dimensions:
    156×79×38 mm
  • Seq:
    09