Order Entry
Austria
Orders LinkContactUsLinkComponent
Cooling systems, CoolSafe™

Cooling systems, CoolSafe™

CoolSafe™ systems, including CoolSafe box with lid, cooling chamber and each one cool brick 1 °C and -10 °C, 1,5 ml cryogenic tubes, 55, 140×216×165 mm
Catalog # DIVECSAF-3050
Supplier:   DIVERSIFIED BIOTECH
Cooling systems, CoolSafe™
Catalog # DIVECSAF-3050
Cooling systems, CoolSafe™
Cooling systems, CoolSafe™

CoolSafe™ systems, including CoolSafe box with lid, cooling chamber and each one cool brick 1 °C and -10 °C, 1,5 ml cryogenic tubes, 55, 140×216×165 mm

Price
808,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Polystyrene cool safe box, aluminium cooling chamber.

  • Durable
  • Temperature stable
  • Corrosion resistant

Cooling system designed for 0,2 ml tubes (strips), 96 and 384 well microplates, 0,5, 1,5 and 5,0 ml tubes. Cool bricks with different temperature zones 1 or −10 °C.

Specifications
  • For:
    1,5 ml cryogenic tubes
  • No. of Holes:
    55
  • Description:
    CoolSafe™ systems, including CoolSafe box with lid, cooling chamber and each one cool brick 1 °C and -10 °C
  • Dimensions:
    140×216×165 mm
  • Seq:
    17