Order Entry
Austria
Orders LinkContactUsLinkComponent
Multi-way stopcocks, Discofix®

Multi-way stopcocks, Discofix®

Three-way stopcocks with 1000 mm extension
Catalog # BRAU4098080
Supplier:   B. Braun
Multi-way stopcocks, Discofix®
Catalog # BRAU4098080
Supplier:  B. Braun
Multi-way stopcocks, Discofix®
Multi-way stopcocks, Discofix®

Three-way stopcocks with 1000 mm extension

Price
760,00 €
Log in for availability
1 * 50 ST
Product Details & Documents

Suitable for all pressure infusion systems <2 bar.

  • Continuous flow channels for accurate pressure monitoring
  • Swivel lock can be moved axially or radially for fast and secure connection
  • PVC and latex-free

Suitable for all pressure infusion systems <2 bar.

Specifications
  • Description:
    Three-way stopcocks with 1000 mm extension
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.