Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Cooling systems, CoolSafe™

CoolSafe™ chambers, aluminium, 5 ml ( 12×75 mm) tubes, 32, 156×79×64 mm
Artikelnr. DIVECHAM-4000
Anbieter:   DIVERSIFIED BIOTECH
Cooling systems, CoolSafe™
Artikelnr. DIVECHAM-4000
Cooling systems, CoolSafe™
Cooling systems, CoolSafe™

CoolSafe™ chambers, aluminium, 5 ml ( 12×75 mm) tubes, 32, 156×79×64 mm

Preis
664,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Polystyrene cool safe box, aluminium cooling chamber.

  • Durable
  • Temperature stable
  • Corrosion resistant

Cooling system designed for 0,2 ml tubes (strips), 96 and 384 well microplates, 0,5, 1,5 and 5,0 ml tubes. Cool bricks with different temperature zones 1 or −10 °C.

Specifications
  • For:
    5 ml ( 12×75 mm) tubes
  • No. of Holes:
    32
  • Description:
    CoolSafe™ chambers, aluminium
  • Dimensions:
    156×79×64 mm
  • Seq:
    08
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.