Order Entry
Austria
Orders LinkContactUsLinkComponent
Cooling systems, CoolSafe™

Cooling systems, CoolSafe™

CoolSafe™ chambers, aluminium, 0,2 ml tubes, 96 in center (0,2 ml), 10 on side (4 for 1,5 ml tubes/6 for 0,5 ml tubes), 156x79x25 mm
Catalog # DIVECHAM-1000
Supplier:   DIVERSIFIED BIOTECH
Cooling systems, CoolSafe™
Catalog # DIVECHAM-1000
Cooling systems, CoolSafe™
Cooling systems, CoolSafe™

CoolSafe™ chambers, aluminium, 0,2 ml tubes, 96 in center (0,2 ml), 10 on side (4 for 1,5 ml tubes/6 for 0,5 ml tubes), 156x79x25 mm

Price
664,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Polystyrene cool safe box, aluminium cooling chamber.

  • Durable
  • Temperature stable
  • Corrosion resistant

Cooling system designed for 0,2 ml tubes (strips), 96 and 384 well microplates, 0,5, 1,5 and 5,0 ml tubes. Cool bricks with different temperature zones 1 or −10 °C.

Specifications
  • For:
    0,2 ml tubes
  • No. of Holes:
    96 in center (0,2 ml), 10 on side (4 for 1,5 ml tubes/6 for 0,5 ml tubes)
  • Description:
    CoolSafe™ chambers, aluminium
  • Dimensions:
    156x79x25 mm
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.