Order Entry
Austria
Orders LinkContactUsLinkComponent
Cooling systems, CoolSafe™

Cooling systems, CoolSafe™

CoolSafe™ systems, including CoolSafe box with lid, cooling chamber and each one cool brick 1 °C and -10 °C, 5 ml (12×75 mm) tubes, 32, 140×216×165 mm
Catalog # DIVECSAF-4000
Supplier:   DIVERSIFIED BIOTECH
Cooling systems, CoolSafe™
Catalog # DIVECSAF-4000
Cooling systems, CoolSafe™
Cooling systems, CoolSafe™

CoolSafe™ systems, including CoolSafe box with lid, cooling chamber and each one cool brick 1 °C and -10 °C, 5 ml (12×75 mm) tubes, 32, 140×216×165 mm

Price
880,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Polystyrene cool safe box, aluminium cooling chamber.

  • Durable
  • Temperature stable
  • Corrosion resistant

Cooling system designed for 0,2 ml tubes (strips), 96 and 384 well microplates, 0,5, 1,5 and 5,0 ml tubes. Cool bricks with different temperature zones 1 or −10 °C.

Specifications
  • For:
    5 ml (12×75 mm) tubes
  • No. of Holes:
    32
  • Description:
    CoolSafe™ systems, including CoolSafe box with lid, cooling chamber and each one cool brick 1 °C and -10 °C
  • Dimensions:
    140×216×165 mm
  • Seq:
    18
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.