Cooling systems, CoolSafe™
CoolSafe™ systems, including CoolSafe box with lid, cooling chamber and each one cool brick 1 °C and -10 °C, 0,5 ml tubes, 91, 140×216×165 mm
Catalog # DIVECSAF-2000
Supplier: DIVERSIFIED BIOTECH
Jump to:
Product Details & Documents
Polystyrene cool safe box, aluminium cooling chamber.
- Durable
- Temperature stable
- Corrosion resistant
Cooling system designed for 0,2 ml tubes (strips), 96 and 384 well microplates, 0,5, 1,5 and 5,0 ml tubes. Cool bricks with different temperature zones 1 or −10 °C.
Specifications
- For:0,5 ml tubes
- No. of Holes:91
- Description:CoolSafe™ systems, including CoolSafe box with lid, cooling chamber and each one cool brick 1 °C and -10 °C
- Dimensions:140×216×165 mm
- Seq:15
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



