Order Entry
Austria
Orders LinkContactUsLinkComponent
Stopcocks, straight bore

Stopcocks, straight bore

2,5 mm, 9 mm
Catalog # BIBBSSD103
Supplier:   SciLabware
Stopcocks, straight bore
Catalog # BIBBSSD103
Supplier:  SciLabware
Stopcocks, straight bore
Stopcocks, straight bore

2,5 mm, 9 mm

Price
18,20 €
Log in for availability
1 * 1 ST
Product Details & Documents

Straight bore stopcock, made of borosilicat glass 3.3, with plain arm and interchangeable glass key.

  • Glass stopcocks which meet the specifications of DIN 12541
  • Leakage rate meets the requirements of DIN 12540

Delivery information: Supplied complete with key retaining device.

Specifications
  • Hole Ø:
    2,5 mm
  • Seq:
    02
  • For tube O-Ø:
    9 mm
Accessories

Product Information

  • Catalog #
    Hole Ø
    For
    Availability
    Price
  • Replacement keys, for 12,5 mm Ø
    Replacement keys, for 12,5 mm Ø
    BIBBSSD102K
    1,5 mm
    SSD series stopcocks
    Log in for availability
    1 * 1 ST - 27,40 €

Product Information

  • Catalog #
    Hole Ø
    For
    Availability
    Price
  • Replacement keys, for 14,5 mm Ø
    Replacement keys, for 14,5 mm Ø
    BIBBSSD104K
    4,0 mm
    SSD series stopcocks
    Log in for availability
    1 * 1 ST - 26,20 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.