Order Entry
Austria
Orders LinkContactUsLinkComponent
Stopcocks, straight bore

Stopcocks, straight bore

1,5 mm, 8 mm
Catalog # BIBBSSD102
Supplier:   SciLabware
Stopcocks, straight bore
Catalog # BIBBSSD102
Supplier:  SciLabware
Stopcocks, straight bore
Stopcocks, straight bore

1,5 mm, 8 mm

Price
17,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

Straight bore stopcock, made of borosilicat glass 3.3, with plain arm and interchangeable glass key.

  • Glass stopcocks which meet the specifications of DIN 12541
  • Leakage rate meets the requirements of DIN 12540

Delivery information: Supplied complete with key retaining device.

Specifications
  • Hole Ø:
    1,5 mm
  • Seq:
    01
  • For tube O-Ø:
    8 mm
Accessories

Product Information

  • Catalog #
    Hole Ø
    For
    Availability
    Price
  • Replacement keys, for 12,5 mm Ø
    Replacement keys, for 12,5 mm Ø
    BIBBSSD102K
    1,5 mm
    SSD series stopcocks
    Log in for availability
    1 * 1 ST - 27,40 €

Product Information

  • Catalog #
    Hole Ø
    For
    Availability
    Price
  • Replacement keys, for 14,5 mm Ø
    Replacement keys, for 14,5 mm Ø
    BIBBSSD104K
    4,0 mm
    SSD series stopcocks
    Log in for availability
    1 * 1 ST - 26,20 €