Order Entry
Austria
Orders LinkContactUsLinkComponent
Solid phase extraction cartridges, Bond Elut™ ENV

Solid phase extraction cartridges, Bond Elut™ ENV

Straight barrel cartridge, ENV, 450 Å, 125 µm, 6 ml, 1 g
Catalog # 551-0403
Supplier:   VARIAN
Solid phase extraction cartridges, Bond Elut™ ENV
Catalog # 551-0403
Supplier:  VARIAN
Solid phase extraction cartridges, Bond Elut™ ENV

Straight barrel cartridge, ENV, 450 Å, 125 µm, 6 ml, 1 g

Price
327,36 €
Log in for availability
1 * 30 ST
Product Details & Documents

Bond Elut™ ENV, a PS/DVB polymer, is designed for the extraction of polar organic residues. It contains 125 μm spherical particles with a high degree of cross linking, advantageous for high volume, fast flow-through applications.

  • Provides polar and non-polar modes
  • Strong hydrogen bonding with analytes
  • Resembles unbonded silica in its capabilities
Specifications
  • Particle Size:
    125 µm
  • Pore size:
    450 Å
  • Capacity:
    6 ml
  • Description:
    Straight barrel cartridge
  • Seq:
    08
  • Bed weight:
    1 g
  • Phase:
    ENV