Order Entry
Austria
Orders LinkContactUsLinkComponent
Solid phase extraction cartridges, Bond Elut™ ENV

Solid phase extraction cartridges, Bond Elut™ ENV

Straight barrel cartridge, ENV, 450 Å, 125 µm, 3 ml, 200 mg
Catalog # 551-0336
Supplier:   VARIAN
Solid phase extraction cartridges, Bond Elut™ ENV
Catalog # 551-0336
Supplier:  VARIAN
Solid phase extraction cartridges, Bond Elut™ ENV

Straight barrel cartridge, ENV, 450 Å, 125 µm, 3 ml, 200 mg

Price
209,71 €
Log in for availability
1 * 50 ST
Product Details & Documents

Bond Elut™ ENV, a PS/DVB polymer, is designed for the extraction of polar organic residues. It contains 125 μm spherical particles with a high degree of cross linking, advantageous for high volume, fast flow-through applications.

  • Provides polar and non-polar modes
  • Strong hydrogen bonding with analytes
  • Resembles unbonded silica in its capabilities
Specifications
  • Particle Size:
    125 µm
  • Pore size:
    450 Å
  • Capacity:
    3 ml
  • Description:
    Straight barrel cartridge
  • Seq:
    04
  • Bed weight:
    200 mg
  • Phase:
    ENV