Order Entry
Austria
Orders LinkContactUsLinkComponent
Bowls, rectangular

Bowls, rectangular

12 l, 390×390×140 mm
Catalog # CORAG606221
Supplier:   Gilac PROFESSIONNEL
Bowls, rectangular
Catalog # CORAG606221
Bowls, rectangular

12 l, 390×390×140 mm

Price
163,00 €
Log in for availability
1 * 5 ST
Product Details & Documents

LDPE, translucent.

  • Stackable
  • Durable
  • Available from 1 to 12 L
Specifications
  • Capacity:
    12 l
  • Seq:
    06
  • W×D×H:
    390×390×140 mm