Sample cuvettes
Sample cuvettes, with lid, disposable, 25 ml, 1" / 25 mm, PS
Catalog # 705-0127
Supplier: Hach
Jump to:
Product Details & Documents
Sample cuvettes for photometric measurements.
- Available with or without lid
- Available reusable (made from glass) or for single use (made from plastics)
Specifications
- Path length:1" / 25 mm
- Volume:25 ml
- Window material:PS
- Description:Sample cuvettes, with lid, disposable
- Seq:03
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



