Flasks, flat bottom, narrow neck
100 ml, 110 mm, 18 mm, 64 mm
Catalog # 214-0008
Supplier: SciLabware
Jump to:
Product Details & Documents
PYREX®, borosilicate glass, clear.
- High resistance to thermal shock
- Excellent chemical durability for contamination-free performance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
Narrow neck flasks with flat base for standing on benches and hotplates. Marked with capacity and a white labelling area.
Certifications: ISO 1773
Specifications
- Ext.Ø:64 mm
- Capacity:100 ml
- Height:110 mm
- Seq:02
- Neck I-Ø:18 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



