Order Entry
Austria
Orders LinkContactUsLinkComponent
Active gauge displays | Avantor

Active gauge displays

Active gauge displays for AIM-S (mbar/Torr)
Catalog # 619-0225
Active gauge displays
Catalog # 619-0225
Active gauge displays

Active gauge displays for AIM-S (mbar/Torr)

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

The active gauge displays are a range of simple, low cost units for the measurement and control of vacuum from atmosphere to 10-9 mbar.

  • Single switch with LED indication for gauge head selection
  • Option of two adjustable set-points with relay status indication
  • Mains power input supply via IEC connector
  • Clear analog display covers the whole gauge head pressure range
  • Available with both bench top use or panel mounting

Delivery information: Supplied with tilt feet for convenient bench top mounting and panel mounting kit to DIN 43700 standard.

Specifications
  • Description:
    Active gauge displays for AIM-S (mbar/Torr)
  • Seq:
    04
  • Cat. No.:
    619-0225
  • Model:
    AIM-S
  • Permitted ambient temperature for operation:
    5...+60 °C
  • Permitted ambient temperature for storage:
    −10...+70 °C
  • Power input:
    90 to 120 V ac
    185 to 265 V ac (selectable)