Dewar carrying flasks, type B and B-E
Dewar carrying flask 26 B-E (stainless steel cover)
Catalog # 478-0765
Supplier: KGW
Jump to:
Product Details & Documents
Silvered borosilicate glass, blue coated metal protective covering (B) or stainless steel (B-E). For storage and transport of liquid nitrogen, dry ice and temperature-sensitive goods.
- Robust design
- Included insulated lid held by two spring clips
- With aluminium handle
Safety note: A small hole must be drilled in the lid if dry ice or liquid nitrogen are to be stored with the lid in place.
Safety note: A small hole must be drilled in the lid if dry ice or liquid nitrogen are to be stored with the lid in place.
Documents
KGWA1222_TDS_EN
Datasheet
Specifications
- Description:Dewar carrying flask 26 B-E (stainless steel cover)
- Seq:2
- Cat. No.:478-0765
- Int.Ø:100 mm
- Capacity:1 L
- Int. height:150 mm
- Model:26 B-E
- Temperature range:−200...+200 °C
- Daily evaporation:1,2 L
- Ext.Ø:120 mm
- Overall height:215 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



