VWR®, Laboratory Stands
Product Details & Documents
Tripod stands (A): Cast iron tripod stand, painted with hammer finish, steel support rod, nickel plated.
- Threaded hole
- Support rod (three lengths available with different diameters)
- Robust, secure stand
- Threaded hole
- Support rod (three lengths available with different diameters)
- Robust, corrosion resistant
Support stands (B): Cast iron stand base, painted with hammer finish, steel support rod.
- Eccentrically-attached support rod
- Firm, non slip stand
- Available in three different sizes
- Robust, corrosion resistant
Support stands (C): Cast iron stand base, painted with hammer finish, steel support rod, nickel plated.
- Centrally-attached support rod
- Firm, non slip stand
- Available in three different sizes
- Robust, corrosion resistant
Documents
VWR® for filtration VWR® for Stirring, Mixing, Shaking And Blending
Product Literature
Specifications
- Width:160 mm
- Description:Support stand (B) with rod (800 mm length, 12 mm Ø)
- Length:250 mm
- Arm length:- mm
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



