Sample bottles without push-on Closure
67 ml, 76 mm, 30 mm
Artikelnr. 215-2629
Anbieter: GRAVIS
Jump to:
Product Details & Documents
Chemistry glass, white or amber, without push-on cap.
- Amber glass to protect light-sensitive materials
Ordering information: Push-on PE caps are available separately.
Documents
SPVAE00943_TDS_EN
Datasheet
Specifications
- Capacity:67 ml
- Height:76 mm
- Neck-Ø:30 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



