Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Sample bottles

100 ml, 40 mm, 49,4 mm, 87,2 mm, 32 mm
Catalog # 215-2637
Supplier:   GRAVIS
Sample bottles
Catalog # 215-2637
Supplier:  GRAVIS
Sample bottles
Sample bottles

100 ml, 40 mm, 49,4 mm, 87,2 mm, 32 mm

Price
122,00 €
Log in for availability
1 * 86 ST
Product Details & Documents

Glass.

  • Screw ring
  • Different sizes
  • Capsules of different formats and materials for a wide variety of applications

Wide neck.

PH30 and PH40 ring.

 : Supplied without capsules (to be selected separately).

Specifications
  • Ext.Ø:
    49,4 mm
  • Thread:
    40 mm
  • Capacity:
    100 ml
  • Height:
    87,2 mm
  • Neck I-Ø:
    32 mm