Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Container, Securitainer®

49 ml, 52 mm, 35 mm, 35 mm
Catalog # COVE35X52/01
Supplier:   COVERA
Container, Securitainer®
Catalog # COVE35X52/01
Supplier:  COVERA
Container, Securitainer®
Container, Securitainer®

49 ml, 52 mm, 35 mm, 35 mm

Price
334,00 €
Log in for availability
1 * 700 ST
Product Details & Documents

SECURITAINER®, made of white PP is an effective security container. It has two main uses: as an individual transport container for glass vials and as packaging for materials and substances sensitive to dampness.

  • The tamper-proof seal guarantees that the packaging has not been opened-providing increased product security
  • The seal prevents manipulation of vials, labels and their contents
  • The strong, light construction protects the contents effectively
  • Easy to handle
  • Lids to be ordered seperately
Specifications
  • Cap Size:
    35 mm
  • Capacity:
    49 ml
  • Height:
    52 mm
  • Seq:
    02
  • Neck-Ø:
    35 mm