Order Entry
Austria
Orders LinkContactUsLinkComponent
pH combination electrodes, ScienceLine

pH combination electrodes, ScienceLine

N 64, 0 - 14, –5...+100 °C, Glass, KCl 3 mol/l, Ground joint, 12×170 mm, Plug head*, Wide range of applications
Catalog # 662-1215
Supplier:   SI Analytics
pH combination electrodes, ScienceLine
Catalog # 662-1215
Supplier:  SI Analytics
pH combination electrodes, ScienceLine
pH combination electrodes, ScienceLine

N 64, 0 - 14, –5...+100 °C, Glass, KCl 3 mol/l, Ground joint, 12×170 mm, Plug head*, Wide range of applications

Price
374,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Heavy-duty combination electrodes for practically all applications in the laboratory and in the field.

  • Maximum measuring accuracy and consistency, with optimum sensor service life
  • Maximum adaptability for all applications, even at high temperatures
  • Enable measurements in deep vessels with a length of up to 600 mm, in MMR tubes with a diameter of 3 mm, and in round bottom flask with NS 14,5 standard taper

* Without cable (available separately).

Electrolyte: KCl 3 mol/l

Shaft material: Glass

Temperature range: −5 to +100 °C (H 61 / H 63: +10 to + 100 °C)

pH range: 0 - 14

Ordering information: Supplied with serial number and quality certificate. Electrodes with plug head are supplied without cable which needs to be ordered separately.

Specifications
  • Connection:
    Plug head*
  • Ø×L:
    12×170 mm
  • For:
    Wide range of applications
  • Type:
    N 64
  • Material:
    Glass
  • Seq:
    11
  • Diaphr.:
    Ground joint
  • Electrolyte:
    KCl 3 mol/l
  • Temp.:
    –5...+100 °C
  • pH:
    0 - 14
Accessories

Product Information

  • Catalog #
    Length
    Availability
    Price
  • BNC connector for pH meters with BNC for example Hach, Orion, Mettler
    BNC connector for pH meters with BNC for example Hach, Orion, Mettler
    662-6193
    1 m
    Log in for availability
    1 * 1 ST - 67,00 €

Product Information

  • Catalog #
    Length
    Availability
    Price
  • R-connector for Metrohm (f-plug) meters
    R-connector for Metrohm (f-plug) meters
    662-6117
    1 m
    Log in for availability
    1 * 1 ST - 82,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Cable, 1 m, with S7/DIN plug
    Cable, 1 m, with S7/DIN plug
    662-1425
    Log in for availability
    1 * 1 ST - 55,00 €

Product Information

  • Catalog #
    Length
    Availability
    Price
  • DIN connector for Schott, WTW pH meters
    DIN connector for Schott, WTW pH meters
    662-0102
    1 m
    Log in for availability
    1 * 1 ST - 67,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Cable, 3 m, with S7/DIN plug
    Cable, 3 m, with S7/DIN plug
    662-1326
    Log in for availability
    1 * 1 ST - 82,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Cable, 1 m, with S7/BNC plug
    Cable, 1 m, with S7/BNC plug
    662-1327
    Log in for availability
    1 * 1 ST - 59,00 €