Order Entry
Austria
Orders LinkContactUsLinkComponent
Test tubes, round bottom

Test tubes, round bottom

22 ml, 150 mm, 16 mm, 0,70 mm, 13,6 mm
Catalog # DELT816150
Supplier:   DELTALAB
Test tubes, round bottom
Catalog # DELT816150
Supplier:  DELTALAB
Test tubes, round bottom

22 ml, 150 mm, 16 mm, 0,70 mm, 13,6 mm

Price
102,00 €
Log in for availability
1 * 250 ST
Product Details & Documents

Tubes are made of borosilicate or soda glass.

  • Good chemical resistance
  • Good temperature resistance

High quality of tubes is reflected in uniformity of wall thickness, diameter and height dimensions.

Documents

Specifications
  • Ext.Ø:
    16 mm
  • Ø int.:
    13,6 mm
  • Wall thickness:
    0,70 mm
  • Capacity:
    22 ml
  • Length:
    150 mm
  • Seq:
    03