Order Entry
Austria
Orders LinkContactUsLinkComponent
Powder samplers, MicroSampler

Powder samplers, MicroSampler

MicroSampler without head, Stainless steel 316L, 850 mm, 25 mm
Catalog # 331-0030
Supplier:   BURKLE
Powder samplers, MicroSampler
Catalog # 331-0030
Supplier:  BURKLE
Powder samplers, MicroSampler
Powder samplers, MicroSampler

MicroSampler without head, Stainless steel 316L, 850 mm, 25 mm

Price
382,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stainless steel AISI 316 L (1,4404). The MicroSampler has been specially designed for the sampling of small quantities of powder.

  • Point sampling
  • Various lengths and volumes are available
  • Tip can be removed for easy cleaning
  • Additional tips are available in different sizes
  • Sterilisable

Volumes of 0,2 ml, 0,5 ml, 1,0 ml, 2,0 ml, 5,0 ml, and 10 ml can be sampled easily, quickly, and cleanly from different sampling depths from sacks or containers.

The tips of the MicroSampler are interchangeable. This means that tips with different volumes can be used.

Ordering information: Please order lance and head separately.

Specifications
  • Ø:
    25 mm
  • Description:
    MicroSampler without head
  • Length:
    850 mm
  • Material:
    Stainless steel 316L
  • Seq:
    11
Accessories

Product Information

  • Catalog #
    Material
    Volume
    Availability
    Price
  • Head for Ø 12 mm tube
    Head for Ø 12 mm tube
    331-0023
    Stainless steel 316L
    0,5 ml
    Log in for availability
    1 * 1 ST - 81,80 €

Product Information

  • Catalog #
    Material
    Volume
    Availability
    Price
  • Head for Ø 25 mm tube
    Head for Ø 25 mm tube
    331-0025
    Stainless steel 316L
    2,0 ml
    Log in for availability
    1 * 1 ST - 112,00 €

Product Information

  • Catalog #
    Material
    Volume
    Availability
    Price
  • Head for Ø 12 mm tube
    Head for Ø 12 mm tube
    331-0024
    Stainless steel 316L
    1,0 ml
    Log in for availability
    1 * 1 ST - 81,80 €

Product Information

  • Catalog #
    Material
    Volume
    Availability
    Price
  • Head for Ø 25 mm tube
    Head for Ø 25 mm tube
    331-2192
    Stainless steel 316L
    5,0 ml
    Log in for availability
    1 * 1 ST - 112,00 €

Product Information

  • Catalog #
    Material
    Volume
    Availability
    Price
  • Head for Ø 12 mm tube
    Head for Ø 12 mm tube
    331-0022
    Stainless steel 316L
    0,2 ml
    Log in for availability
    1 * 1 ST - 81,80 €

Product Information

  • Catalog #
    Material
    Volume
    Availability
    Price
  • Head for Ø 25 mm tube
    Head for Ø 25 mm tube
    331-0026
    Stainless steel 316L
    10 ml
    Log in for availability
    1 * 1 ST - 112,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.