Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Process pH combination electrodes

pH combination electrode, with sphere membrane, L 1181 HD, 0 - 12, −30...+80 °C, Glass, -, -, 12×120 mm, Screw plug head
Catalog # SCOI285111475
Supplier:   SI Analytics
Process pH combination electrodes
Catalog # SCOI285111475
Supplier:  SI Analytics
Process pH combination electrodes
Process pH combination electrodes

pH combination electrode, with sphere membrane, L 1181 HD, 0 - 12, −30...+80 °C, Glass, -, -, 12×120 mm, Screw plug head

Price
277,00 €
Log in for availability
1 * 1 ST
Specifications
  • Connection:
    Screw plug head
  • Ø×L:
    12×120 mm
  • Type:
    L 1181 HD
  • Description:
    pH combination electrode, with sphere membrane
  • Material:
    Glass
  • Seq:
    01
  • Diaphr.:
    -
  • Electrolyte:
    -
  • Temp.:
    −30...+80 °C
  • pH:
    0 - 12
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.