Order Entry
Austria
Orders LinkContactUsLinkComponent
Compact automatic extraction units, SOXTHERM®

Compact automatic extraction units, SOXTHERM®

SOXTHERM® for 4 extraction beakers, SOX 404
Catalog # 705-0541
Compact automatic extraction units, SOXTHERM®
Catalog # 705-0541
Supplier:  
Compact automatic extraction units, SOXTHERM®
Compact automatic extraction units, SOXTHERM®

SOXTHERM® for 4 extraction beakers, SOX 404

Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
SOXTHERM UNIT SOX414 4-PLACE MACRO 230V 1 * 1 items Catalog #705-0606

Product 705-0606 is similar to 705-0541 but manufacturer and specifications may vary.

Product Details & Documents

SOXTHERM® units are automatic and fully programmable extraction equipment for the determination of fat in foodstuffs, including dairy, cereals, fruit, meat, and chocolate. In addition, the Soxtherm can be used as an early stage extraction process in the determination of pollutants in environmental samples, such as pesticides, PCB, phenols, dioxins and additives for plastics. The equipment has been designed to handle volatile solvents safely and economically. The safety features also include a glass front door that opens and closes automatically upon start or end of programme and illuminated glass beakers, which allow easy visual inspection of the extraction progress.

  • Automatic and efficient recovery of solvents with electronic level sensor control in the solvent recovery tank
  • Fast and accurate, allowing increased throughput compared to traditional Soxhlet
  • Continuous control of all services including cooling water and air monitoring which shuts down the system in the event of service failures
  • Control of temperature with over-temperature cut-off
  • Acoustic and visual warnings inform the operator of system problems

Methods conform to AOAC, EPA and DEV.

Macro extraction beakers: Ø54×130 mm, 150 ml

Micro extraction beakers: Ø46×130 mm, 75 ml

Delivery information: The Multistat controller or Soxtherm SOXTHERM® software, for which a PC is required, must be ordered separately. Compressed air is required at 4,5 bar pressure.

Specifications
  • Description:
    SOXTHERM® for 4 extraction beakers, SOX 404
  • Seq:
    02
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Holder for extraction thimbles, for Ø 33 mm thimbles, fits in micro and macro beaker
    Holder for extraction thimbles, for Ø 33 mm thimbles, fits in micro and macro beaker
    GERH13-0062
    Log in for availability
    1 * 1 ST - 42,55 €

Product Information

  • Catalog #
    Availability
    Price
  • Boiling stones, resistant, ST50, bottle
    Boiling stones, resistant, ST50, bottle
    GERH13-0047
    Log in for availability
    1 * 50 g

Product Information

  • Catalog #
    Availability
    Price
  • Glass extraction thimble, slitted, Ø 34×94 mm, acid and heat resistant
    Glass extraction thimble, slitted, Ø 34×94 mm, acid and heat resistant
    GERH13-0095
    Log in for availability
    1 * 1 ST - 79,35 €

Product Information

  • Catalog #
    Availability
    Price
  • Glass extraction thimble, slitted, Ø 40×94 mm, acid and heat resistant
    Glass extraction thimble, slitted, Ø 40×94 mm, acid and heat resistant
    GERH13-0096
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Boiling stones, type A, ST250, package
    Boiling stones, type A, ST250, package
    GERH1000774
    Log in for availability
    1 * 250 g - 57,50 €

Product Information

  • Catalog #
    Availability
    Price
  • Soxtherm-Manager
    Soxtherm-Manager
    705-0542
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Multistat controller for up to 4 Soxtherm units
    Multistat controller for up to 4 Soxtherm units
    705-0507
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Compressor for Soxtherm
    Compressor for Soxtherm
    701-0072
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Extraction beaker, glass, macro, with Ø×L 54×130 mm
    Extraction beaker, glass, macro, with Ø×L 54×130 mm
    701-0258
    Log in for availability
    1 * 4 ST - 262,20 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.