Storage Insert Boxes
Green, 108×162×63 mm, PS
Catalog # HUEN624400
Supplier: hünersdorff GmbH
Jump to:
Product Details & Documents
Insert boxes made of tough polystyrene (PS) for order in drawers, tool cupboards, storage cabinets and small parts boxes.
- Colours suitable for foods
- Suitable for assortment boxes and small parts cases
: Transparent lids are available separately.
Specifications
- Colour:Green
- Material:PS
- Seq:11
- W×D×H:108×162×63 mm
Accessories
Product Information
- Catalog #ColourAvailabilityPrice
- Lid for insert box, PS, 324×108 mm
Product Information
- Catalog #ColourAvailabilityPrice
- Lid for insert box, PS, 216×108 mm
Product Information
- Catalog #ColourAvailabilityPrice
- Lid for insert box, PS, 162×108 mm
Product Information
- Catalog #ColourAvailabilityPrice
- Lid for insert box, PS, 108×108 mm
Product Information
- Catalog #ColourAvailabilityPrice
- Lid for insert box, PS, 108×54 mm
Product Information
- Catalog #ColourAvailabilityPrice
- Lid for insert box, PS, 54×54 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



