Order Entry
Austria
Orders LinkContactUsLinkComponent
Storage Insert Boxes

Storage Insert Boxes

Red, 54×54×63 mm, PS
Catalog # HUEN624100
Supplier:   hünersdorff GmbH
Storage Insert Boxes
Catalog # HUEN624100
Supplier:  hünersdorff GmbH
Storage Insert Boxes
Storage Insert Boxes

Red, 54×54×63 mm, PS

Price
1,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Insert boxes made of tough polystyrene (PS) for order in drawers, tool cupboards, storage cabinets and small parts boxes.

  • Colours suitable for foods
  • Suitable for assortment boxes and small parts cases

Ordering information: Transparent lids are available separately.

Specifications
  • Colour:
    Red
  • Material:
    PS
  • Seq:
    02
  • W×D×H:
    54×54×63 mm
Accessories

Product Information

  • Catalog #
    Colour
    Availability
    Price
  • Lid for insert box, PS, 324×108 mm
    Lid for insert box, PS, 324×108 mm
    HUEN253000
    Clear
    Log in for availability
    1 * 10 ST

Product Information

  • Catalog #
    Colour
    Availability
    Price
  • Lid for insert box, PS, 216×108 mm
    Lid for insert box, PS, 216×108 mm
    HUEN252900
    Clear
    Log in for availability
    1 * 10 ST - 20,60 €

Product Information

  • Catalog #
    Colour
    Availability
    Price
  • Lid for insert box, PS, 162×108 mm
    Lid for insert box, PS, 162×108 mm
    HUEN252800
    Clear
    Log in for availability
    1 * 1 ST - 2,10 €

Product Information

  • Catalog #
    Colour
    Availability
    Price
  • Lid for insert box, PS, 108×108 mm
    Lid for insert box, PS, 108×108 mm
    HUEN252700
    Clear
    Log in for availability
    1 * 1 ST - 1,90 €

Product Information

  • Catalog #
    Colour
    Availability
    Price
  • Lid for insert box, PS, 108×54 mm
    Lid for insert box, PS, 108×54 mm
    HUEN252600
    Clear
    Log in for availability
    1 * 1 ST - 1,50 €

Product Information

  • Catalog #
    Colour
    Availability
    Price
  • Lid for insert box, PS, 54×54 mm
    Lid for insert box, PS, 54×54 mm
    HUEN252500
    Clear
    Log in for availability
    1 * 1 ST - 1,20 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.