Order Entry
Austria
Orders LinkContactUsLinkComponent
Storage Insert Boxes

Storage Insert Boxes

Blue, 108×108×23 mm, PS
Catalog # HUEN620300
Supplier:   hünersdorff GmbH
Storage Insert Boxes
Catalog # HUEN620300
Supplier:  hünersdorff GmbH
Storage Insert Boxes
Storage Insert Boxes

Blue, 108×108×23 mm, PS

Price
1,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

Insert boxes made of tough polystyrene (PS) for order in drawers, tool cupboards, storage cabinets and small parts boxes.

  • Colours suitable for foods
  • Suitable for assortment boxes and small parts cases

 : Transparent lids are available separately.

Specifications
  • Colour:
    Blue
  • Material:
    PS
  • Seq:
    05
  • W×D×H:
    108×108×23 mm
Accessories

Product Information

  • Catalog #
    Colour
    Availability
    Price
  • Lid for insert box, PS, 324×108 mm
    Lid for insert box, PS, 324×108 mm
    HUEN253000
    Clear
    Log in for availability
    1 * 10 ST

Product Information

  • Catalog #
    Colour
    Availability
    Price
  • Lid for insert box, PS, 216×108 mm
    Lid for insert box, PS, 216×108 mm
    HUEN252900
    Clear
    Log in for availability
    1 * 10 ST - 20,60 €

Product Information

  • Catalog #
    Colour
    Availability
    Price
  • Lid for insert box, PS, 162×108 mm
    Lid for insert box, PS, 162×108 mm
    HUEN252800
    Clear
    Log in for availability
    1 * 1 ST - 2,10 €

Product Information

  • Catalog #
    Colour
    Availability
    Price
  • Lid for insert box, PS, 108×108 mm
    Lid for insert box, PS, 108×108 mm
    HUEN252700
    Clear
    Log in for availability
    1 * 1 ST - 1,90 €

Product Information

  • Catalog #
    Colour
    Availability
    Price
  • Lid for insert box, PS, 108×54 mm
    Lid for insert box, PS, 108×54 mm
    HUEN252600
    Clear
    Log in for availability
    1 * 1 ST - 1,50 €

Product Information

  • Catalog #
    Colour
    Availability
    Price
  • Lid for insert box, PS, 54×54 mm
    Lid for insert box, PS, 54×54 mm
    HUEN252500
    Clear
    Log in for availability
    1 * 1 ST - 1,20 €