Order Entry
Austria
Orders LinkContactUsLinkComponent
Packaging tapes

Packaging tapes

Fabric adhesive tape, Silver, 50,0 mm
Catalog # 819-1411
Supplier:   3M
Packaging tapes
Catalog # 819-1411
Supplier:  3M
Packaging tapes
Packaging tapes

Fabric adhesive tape, Silver, 50,0 mm

Price
40,50 €
Log in for availability
1 * 1 Rolle
Product Details & Documents

Universal adhesive tape for packaging, securing and labelling.

  • Excellent humidity resistance
  • Easy to tear during use
  • PE coating

Length: 50,0 m

Specifications
  • Width:
    50,0 mm
  • Colour:
    Silver
  • Description:
    Fabric adhesive tape
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.