Label dots
Label dots, Paper, Blue, 19 mm
Catalog # 817-1649
Supplier: PRECISION DYNAMICS TIMEM
Jump to:
Product Details & Documents
Self adhesive, smudge proof labels. Suitable for labelling samples and documents. Bright colours. Accepts a variety of inks.
- Oil and water-resistant
- Temperature resistant from −45 to +121 °C
- Peels off easily and leaves no residue
Diameter: 19,0 mm
Specifications
- Colour:Blue
- Description:Label dots
- Dimensions:19 mm
- Material:Paper



