Order Entry
Austria
Orders LinkContactUsLinkComponent
Immersion flow cups

Immersion flow cups

Flow cup viscometer, 5 mm
  616-3414
Immersion flow cups
  616-3414
Immersion flow cups
Immersion flow cups

Flow cup viscometer, 5 mm

 
158,00 €
   
1 * 1 ST
 

Dip cups can be used to provide a quick 'break-thread' flow time comparative measurements on site in a manufacturing environment.

  • Titanium anodised aluminium with fixed stainless steel nozzle and handle
  • Engraved with a unique serial number
  • Easy to clean

Certifications: DIN 53211

Ordering information: The calibration certificate needs to be ordered separately.

Delivery information: Stand is not included.

Documents

 
  • Description:
    Flow cup viscometer
  • Seq:
    04
  • Cup orifice:
    5 mm
  • Cat. No.:
    616-3414
  • Volume:
    100 ml
  • Height:
    250 mm (cup = 74 mm)
  • Weight:
    176 - 179 g
Accessories

 

  •  
    Description
     
     
  • 769-1131
    Temperature control jacket with tripod for DIN and ASTM cups
       
    1 * 1 ST - 574,00 €

 

  •  
    Description
     
     
  • SIMEDI0076
    Digital stopwatch, 0,01 s
       
    1 * 1 ST - 29,60 €

 

  •  
    Description
     
     
  • 769-1150
    Tripod stand, 260 mm
       
    1 * 1 ST - 217,00 €

 

  •  
    Description
     
     
  • 769-1151
    Viscosity convertor of flow time to viscosity
       
    1 * 1 ST - 87,50 €

 

  •  
    Description
     
     
  • SIMEVF2062
    Ring stand fro flow cups
       
    1 * 1 ST - 83,80 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.