Microscope slides
Plain slides, cut edges, soda-lime glass, White, 1 mm, 76×26 mm
Supplier: MARIENFELD
Jump to:
Product Details & Documents
Slides designed for in vitro diagnostic (IVD) applications.
- Pre-washed and ready to use
- Either ground or cut versions
- Soda-lime glass, Hydrolytic Class 3
Extra-white slides are used for low auto-fluorescence applications.
Documents
Certificates
Search by Lot NumberCoC_MARI1000612_823410
Conformity declaration
MARI1000412_TDS_EN
Datasheet
Specifications
- Colour:White
- Description:Plain slides, cut edges, soda-lime glass
- L×W:76×26 mm
- Seq:01
- Thickness:1 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



