Order Entry
Austria
Orders LinkContactUsLinkComponent
Baumé hydrometers

Baumé hydrometers

60 - 70, 0,5, 220 mm
Catalog # 614-0370
Supplier:   Alla France
Baumé hydrometers
Catalog # 614-0370
Supplier:  Alla France
Baumé hydrometers
Baumé hydrometers

60 - 70, 0,5, 220 mm

Price
42,50 €
Log in for availability
1 * 1 ST
Product Details & Documents

Baumé hydrometers calibrated at 15 °C.

Specifications
  • Length:
    220 mm
  • Seq:
    27
  • Division:
    0,5
  • Range:
    60 - 70
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.