Baumé hydrometers
0 - 10, 0,5, 220 mm
Catalog # 614-0310
Supplier: Alla France
Jump to:
Product Details & Documents
Baumé hydrometers calibrated at 15 °C.
Specifications
- Length:220 mm
- Seq:02
- Division:0,5
- Range:0 - 10
Baumé hydrometers calibrated at 15 °C.