Proline® Single Channel Pipettes, Mechanical, Fixed/Variable Volume
5 - 50 μl, 1,00 µl, 92 - 99%, 0,4 - 3,0%, 300, 350 / F100, F120, F200, F300 µl, 613-4070, 613-0693
Catalog # 613-4050
Supplier: Sartorius
Proline® Single Channel Pipettes, Mechanical, Fixed/Variable Volume
Catalog # 613-4050
Supplier: Sartorius
Jump to:
Product Details & Documents
Ergonomic pipettes with fast, easy operation. Selected models offer changeable tip cone filters to prevent liquids and aerosols entering the pipette.
- Easy calibration and maintenance, small number of parts
- Smooth plunger action and simple in-lab recalibration and service
- Volume setting by a simple click-stop
- Ergonomic finger support, which reduces the risk of RSI
Two types of filters are offered: Safe-Cone standard filter and Safe-Cone Plus filter. It is recommended to use the Standard filter for general applications and the Plus filter for more demanding applications, such as cell culture, bacterial, viral work and molecular biology.
Delivery information: Supplied with five extra filters, forceps and a calibration tool.
Documents
Data_84WAP_Extended_Warranty_Pipette-e Data_Maintenance _and_Calibration_Pipettes_W--2098-e Data_On-Site _Maintenance _and_Calibration_Pipettes_W--2097-e
Datasheet
Manual Proline® Single Channel Pipettes, Mechanical, Fixed or Variable Volume.pdf Manual_Proline_Pipette_4002040_ENG_web
Manual
proline-pipettes-liquid-handling-catalogue-2013-web-2-2
Product Literature
Specifications
- Volume:5 - 50 μl
- Seq:05
- Increment:1,00 µl
- Accuracy:92 - 99%
- Imprecision:0,4 - 3,0%
- Recommended tips:300, 350 / F100, F120, F200, F300 µl
- With Safe-Cone filter(s):613-4070, 613-0693
- Cat. No.:613-4050
- Environmental certification:Renewable energy certificate; ISO 14001
- Environmentally Preferable:Low Manufacturing Impact
Accessories
Product Information
- Catalog #AvailabilityPrice
- Safe-Cone filters, Standard, Ø 6,73 mm
Product Information
- Catalog #AvailabilityPrice
- Safe-Cone filters, Standard, Ø 3,15 mm
Product Information
- Catalog #AvailabilityPrice
- Safe-Cone filters, Plus, Ø 2,51 mm
Product Information
- Catalog #AvailabilityPrice
- Safe-Cone filters, Standard, Ø 2,51 mm
Product Information
- Catalog #AvailabilityPrice
- Safe-Cone filters, Standard, Ø 5,33 mm
Product Information
- Catalog #AvailabilityPrice
- Safe-Cone filters, Plus, Ø 6,73 mm
Product Information
- Catalog #AvailabilityPrice
- Safe-Cone filters, Plus, Ø 5,33 mm
Product Information
- Catalog #AvailabilityPrice
- Safe-Cone filters, Plus, Ø 3,15 mm



