Order Entry
Austria
Orders LinkContactUsLinkComponent
Proline® Single Channel Pipettes, Mechanical, Fixed/Variable Volume

Proline® Single Channel Pipettes, Mechanical, Fixed/Variable Volume

0,25 - 2,5 μl, 0,10 µl, 82 - 97%, 2,4 - 14%, 10, 300 / F10, F20 µl, —
Catalog # 613-4045
   Low Manufacturing Impact
Supplier:   Sartorius
Proline® Single Channel Pipettes, Mechanical, Fixed/Variable Volume
Catalog # 613-4045
Supplier:  Sartorius
   Low Manufacturing Impact
Proline® Single Channel Pipettes, Mechanical, Fixed/Variable Volume
Proline® Single Channel Pipettes, Mechanical, Fixed/Variable Volume

0,25 - 2,5 μl, 0,10 µl, 82 - 97%, 2,4 - 14%, 10, 300 / F10, F20 µl, —

Price
270,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Ergonomic pipettes with fast, easy operation. Selected models offer changeable tip cone filters to prevent liquids and aerosols entering the pipette.

  • Easy calibration and maintenance, small number of parts
  • Smooth plunger action and simple in-lab recalibration and service
  • Volume setting by a simple click-stop
  • Ergonomic finger support, which reduces the risk of RSI

Two types of filters are offered: Safe-Cone standard filter and Safe-Cone Plus filter. It is recommended to use the Standard filter for general applications and the Plus filter for more demanding applications, such as cell culture, bacterial, viral work and molecular biology.

Delivery information: Supplied with five extra filters, forceps and a calibration tool.

Specifications
  • Volume:
    0,25 - 2,5 μl
  • Seq:
    02
  • Increment:
    0,10 µl
  • Accuracy:
    82 - 97%
  • Imprecision:
    2,4 - 14%
  • Recommended tips:
    10, 300 / F10, F20 µl
  • With Safe-Cone filter(s):
  • Cat. No.:
    613-4045
  • Environmental certification:
    Renewable energy certificate; ISO 14001
  • Environmentally Preferable:
    Low Manufacturing Impact
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Safe-Cone filters, Standard, Ø 6,73 mm
    Safe-Cone filters, Standard, Ø 6,73 mm
    613-4068
    Log in for availability
    1 * 50 ST - 37,10 €

Product Information

  • Catalog #
    Availability
    Price
  • Safe-Cone filters, Standard, Ø 3,15 mm
    Safe-Cone filters, Standard, Ø 3,15 mm
    613-4070
    Log in for availability
    1 * 50 ST - 37,10 €

Product Information

  • Catalog #
    Availability
    Price
  • Safe-Cone filters, Plus, Ø 2,51 mm
    Safe-Cone filters, Plus, Ø 2,51 mm
    613-0694
    Log in for availability
    1 * 50 ST - 45,60 €

Product Information

  • Catalog #
    Availability
    Price
  • Safe-Cone filters, Standard, Ø 2,51 mm
    Safe-Cone filters, Standard, Ø 2,51 mm
    613-4071
    Log in for availability
    1 * 50 ST - 37,10 €

Product Information

  • Catalog #
    Availability
    Price
  • Safe-Cone filters, Standard, Ø 5,33 mm
    Safe-Cone filters, Standard, Ø 5,33 mm
    613-4069
    Log in for availability
    1 * 50 ST - 37,10 €

Product Information

  • Catalog #
    Availability
    Price
  • Safe-Cone filters, Plus, Ø 6,73 mm
    Safe-Cone filters, Plus, Ø 6,73 mm
    613-0692
    Log in for availability
    1 * 50 ST - 45,60 €

Product Information

  • Catalog #
    Availability
    Price
  • Safe-Cone filters, Plus, Ø 5,33 mm
    Safe-Cone filters, Plus, Ø 5,33 mm
    613-4074
    Log in for availability
    1 * 50 ST - 45,60 €

Product Information

  • Catalog #
    Availability
    Price
  • Safe-Cone filters, Plus, Ø 3,15 mm
    Safe-Cone filters, Plus, Ø 3,15 mm
    613-0693
    Log in for availability
    1 * 50 ST - 45,60 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.