Order Entry
Austria
Orders LinkContactUsLinkComponent
Tempering beakers

Tempering beakers

2000 ml, 210 mm, 135 mm
Catalog # 462-1103
Supplier:   KGW
Tempering beakers
Catalog # 462-1103
Supplier:  KGW
Tempering beakers
Tempering beakers

2000 ml, 210 mm, 135 mm

Price
377,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Borosilicate glass 3.3.

  • Coolant ram pressure max. 0,5 bar
  • High thermal resistance
  • Very good chemical resistance

For tempering of liquids. The tempering medium is pumped round the double walled casing with the aid of a thermostat.

Specifications
  • Ext.Ø:
    135 mm
  • Capacity:
    2000 ml
  • Height:
    210 mm