Order Entry
Austria
Orders LinkContactUsLinkComponent
Tempering beakers

Tempering beakers

250 ml, 120 mm, 70 mm
Catalog # 462-1101
Supplier:   KGW
Tempering beakers
Catalog # 462-1101
Supplier:  KGW
Tempering beakers
Tempering beakers

250 ml, 120 mm, 70 mm

Price
140,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Borosilicate glass 3.3.

  • Coolant ram pressure max. 0,5 bar
  • High thermal resistance
  • Very good chemical resistance

For tempering of liquids. The tempering medium is pumped round the double walled casing with the aid of a thermostat.

Specifications
  • Ext.Ø:
    70 mm
  • Capacity:
    250 ml
  • Height:
    120 mm