Forceps, ESD-safe
Straight, extra wide flat tips, NK35A, Black, 120 mm
Catalog # 232-2175
Supplier: OUTILS RUBIS
Jump to:
Product Details & Documents
Conductive Vestamid with 25% fibre glass reinforcement, black. Precise, robust and virtually unbreakable forceps. Very precise; when pressure is applied during work, the tips don’t open.
- Electrically conductive
- Very high chemical resistance to acids and bases
- Heat resistant up to 175 °C
DIN 53482
: DIN 53482
Specifications
- Type:NK35A
- Colour:Black
- Description:Straight, extra wide flat tips
- Length:120 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



